Shop All Spiral Point Taps
Champion Cutting Tool
#3-48 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 48 TPI Threads per Inch, HSS, 12PK
Mfr # CHA 321-3-48
Zoro # G511880686
product price: $189.99
/pk 12, $15.83/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321-3-48
- Zoro # G511880686
- UPC # 846035078405
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Overall Length | 1-13/16" |
Details
Tap Material | high speed steel |
Description
#3-48 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 48 TPI Threads per Inch, High Speed Steel, Champion 321-3-48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Water Jetter Drain Machine, 1-1/4 to 6 In (KJ-2200-C)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- KRAFT TOOL Duck Bill Trowel w/Wood Hand, 10" x 2 (GG444)
- GEDORE Striking Wrench, Straight, 100mm (306 100)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- BRUTE PLATINUM 1/4in-20 - XL22 Brute Spiral Pnt Taps, Plug Taps Gun Taps, 20 TPI (CHA XL22-1/4-20)
- Champion Cutting Tool Spiral Point Taps