Shop All Spiral Point Taps
Champion Cutting Tool
2mm-.4 - 321M Spiral Point Tap, Plug Tap, Standard inHin Limits, .4 TPI , HSS, Metric, 3PK
Mfr # CHA 321M-2X.4
Zoro # G411881028
product price: $96.59
/pk 3, $32.20/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 2mm
- Overall Length 1-3/4"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 321M-2X.4
- Zoro # G411881028
- UPC # 846035078702
- Country of Origin United States
- Category Spiral Point Taps
Dimensions
Shank Dia. | 2mm |
Overall Length | 1-3/4" |
Details
Tap Material | high speed steel |
Description
2mm-.4 - 321M Spiral Point Tap, Plug Tap, Standard inHin Limits, .4 TPI Threads per Inch, High Speed Steel, Metric, Champion 321M-2X.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 5" ANGLE NOSE IGNITION PLIERS-SATIN-BULK (G250.NP/BB)
- WIHA Precision Phillips Screwdriver #000 Round (26102)
- IRWIN IRWIN Universal Handsaw Long (20") (1773466)
- CHICAGO PNEUMATIC Straight Pneumatic Die Grinder, 1/4" npt Air Inlet, 1/4" Collet, Industrial, 20,000 rpm, 1/2 HP (CP3019-20ES)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HEAVY DUTY SP PT TAP H-3 (XL22-1/4-20)
- CHAMPION CUTTING TOOL 3/8in-16 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 16 TPI Threads per in, HSS, 12PK (CHA 321-3/8-16)
- CHAMPION CUTTING TOOL #10-24 - 321 Spiral Tap, Plug Tap, Standard inHin Limits, 24 TPI Threads per in, HSS, 12PK (CHA 321-10-24)
- CHAMPION CUTTING TOOL Champion 10-24 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-10-24)
- CHAMPION CUTTING TOOL Champion 1/4in-20 CS21 Spiral Point Plug Taps, Contractor Series - Economy Grade, 3PK (CHA CS21-1/4-20)
- CHAMPION CUTTING TOOL #8-32 - 321 Spiral Point Tap, Plug Tap, Standard inHin Limits, 32 TPI Threads per Inch, HSS, 12PK (CHA 321-8-32)
- YMW TAPS Spiral Point Tap, 1/4"-20, UNC (PSU04N4NEX)
- Champion Cutting Tool Taps