Shop All Hammer Drill Bits
Champion Cutting Tool
2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single Point, 17in Usable Length, Champion
Mfr # CHA CM97-2X17X22
Zoro # G911874308
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 2"
- Flute Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-2X17X22
- Zoro # G911874308
- UPC # 846035064002
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 2" |
Flute Length | 22" |
Details
Finish | Bright |
Description
2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single Point, 17in Usable Length, Champion CM97-2X17X22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 32.94"L x 23.53"W x 18.87"D (3I-3021-18BE)
- BAHCO Bahco Prize Cut Handsaw, Compass, 12" (NP-12-COM)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN (4NCCNGA432-BNC200)
- PROTO Ratcheting Wrench Set, Combination (JSCRMT-12S)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- MILWAUKEE TOOL SDS-MAX 4CT MX4 1-3/4" X 18" X 23" (48-20-3992)
- BOSCH Hammer Drill Bit, SDS Plus, 5/16"x4", PK25 (HCFC2051B25 + HCFC2041B10)
- Champion Cutting Tool Drill Bits