Shop All Core Drill Bits
Champion Cutting Tool
2in CM95HC Light Duty Thin-Wall SDS-Plus Hammer Core Bit, SDS+ Shank, 2in DOC
Mfr # CHA CM95HC-2
Zoro # G911881900
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material carbide tipped
- Bit Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95HC-2
- Zoro # G911881900
- UPC # 846035071772
- Country of Origin Germany
- Category Core Drill Bits
Dimensions
Bit Dia. | 2" |
Details
Core Bit Cutter Material | carbide tipped |
Description
2in CM95HC Light Duty Thin-Wall SDS-Plus Hammer Core Bit, SDS+ Shank, 2in Depth of Cut, 4in Usable Length, Carbide Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3/8" Drive Deep Well Socket Set, 8 pcs (27285)
- WESTWARD Mechanical Jaw Puller, 2 ton Cap, 2 Jaws (23MD19)
- POWER SNAKE Auger Pwer Snake 1/4X15' (81150)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- CHAMPION CUTTING TOOL Carbide Tipped Locksmith Drill (CHA CT705-1/2X6)
- BOSCH Core Bit, 1 In (T3910SC)
- PARAGON DIAMOND TOOLS 10" Zig-Zag Turbo Wet Core Bit (CBWZZ10)
- MILWAUKEE TOOL SDS+ CORE 3-1/8"X2" (48-20-5235)
- BOSCH SDS Max (R) Core Bit W/Shank, 1 3/4 In, 22 L (HC8506)
- HUSQVARNA Core Bit, 4" Bit Dia., 14" Drill Depth (B10-4)
- DIAMOND VANTAGE Core Bit, 5-1/2 x 1-1/4-7 in (05514JWZGH)
- Champion Cutting Tool Drill Bits