Shop All Pipe Taps
Champion Cutting Tool
2in-11-1/2 - 324I Interrupted Thread Taper Pipe Tape, NPT, Ground Thread, 11-1/2 TPI, HSS
Mfr # CHA 324I-2
Zoro # G211881464
product price: $954.99
/ea
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Tap Material high speed steel
- Shank Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 324I-2
- Zoro # G211881464
- UPC # 846035081900
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 4-1/2" |
Shank Dia. | 2" |
Details
Tap Material | high speed steel |
Description
2in-11-1/2 - 324I Interrupted Thread Taper Pipe Tape, NPT, Ground Thread, 11-1/2 TPI Thread per Inch, High Speed Steel, Champion 324I-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- J.W. WINCO GN319.2-40-M10-A Revolving Ball Knob (319.2-40-M10-A)
- PREVOST High Flow Model Blow Gun, w/OSHA Nozzle (EBG 07OSH)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (11803)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1310600)
- GREENFIELD THREADING Pipe Tap, 1-1/2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (385681)
- ZORO SELECT Pipe Tap, 3/4"-14, Taper, 5 Flutes, BSPP (16526)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (1315300)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735201)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- Champion Cutting Tool Taps