Shop All Pipe Taps
Champion Cutting Tool
2in-11-1/2 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT.
Mfr # CHA 304-2-11-1/2
Zoro # G811881598
product price: $185.69
/ea
Free Shipping & Returns
$185.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Material carbon steel
- Shank Dia. 2"
- Overall Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 304-2-11-1/2
- Zoro # G811881598
- UPC # 846035073813
- Country of Origin United States
- Category Pipe Taps
Dimensions
Shank Dia. | 2" |
Overall Length | 4-1/2" |
Details
Tap Material | carbon steel |
Description
2in-11-1/2 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT., 11-1/2 TPI Threads per Inch, 60 Degree Angle of Threads, Champion 304-2-11-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 90-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (208726)
- VORTEX Siteline Transit Level Package (VO1114021)
- MITUTOYO Linear Scale, Steel, 0 in to 48 in (539-819R)
- SUPERCUT 144-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (253139)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312800)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- OSG Pipe Tap, 3/4"-14, Taper, 4 Flutes, NPS (1330600)
- WALTER Pipe Tap, 3/8"-19, Taper, 4 Flutes, G (P24360-G3/8)
- WALTER Pipe Tap, 1/8"-28, Plug, 4 Flutes, G (E24364-G1/8)
- Champion Cutting Tool Taps