Shop All Jobber Length Drill Bits
Champion Cutting Tool
29/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank
Mfr # CHA XL5-29/64
Zoro # G711875963
product price: $108.99
/pk 6, $18.17/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Flute Length 5-5/8"
- Diameter 29/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL5-29/64
- Zoro # G711875963
- UPC # 846035043762
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 5-5/8" |
Diameter | 29/64" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
29/64in Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Transfer Screw Set, 3/8-16 (ZTP3816)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (20564614R)
- CRAFTSMAN Sockets, 1/2" Drive 13mm 12 Point Shallo (CMMT44234)
- MILWAUKEE TOOL 4MM-20MM Step Bit (48-89-9320)
- CHAMPION CUTTING TOOL 1/8in M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank (CHA 705C-1/8)
- CHAMPION CUTTING TOOL 7/16in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-7/16)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- CHAMPION CUTTING TOOL 15/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-15/32)
- CHAMPION CUTTING TOOL LTR X XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-X)
- CHAMPION CUTTING TOOL #37 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-37)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 29/64 (45629)
- Champion Cutting Tool Jobber Length Drill Bits