Shop All Jobber Length Drill Bits
Champion Cutting Tool
#29 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank
Mfr # CHA XL5-29
Zoro # G711875895
product price: $36.39
/pk 12, $3.03/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Flute Length 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL5-29
- Zoro # G711875895
- UPC # 846035036412
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 2-7/8" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
#29 Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Unflared, 0.0470", Shank Dia.: 3/16" (46047-C3)
- HOUGEN 5/8 in. RotaCut Hole Cutter (11124)
- JOHNSON LEVEL & TOOL 7" Rafter Ang Square (RAS-1)
- IDEAL Nut Driver Set, 7 Pieces, SAE, Hollow (35-299)
- CHAMPION CUTTING TOOL 1/2in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK (CHA 705-1/2)
- CHAMPION CUTTING TOOL #10 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-10)
- CHAMPION CUTTING TOOL 1/8in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/8)
- CHAMPION CUTTING TOOL #47 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-47)
- CHAMPION CUTTING TOOL 1/4in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/4)
- CHAMPION CUTTING TOOL 13/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK (CHA 705-13/32)
- MELIN TOOL CO 1/16" Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: Uncoated (HDR-1/16)
- Champion Cutting Tool Jobber Length Drill Bits