Shop All Extra Long Drill Bits
Champion Cutting Tool
27/64in 1800 HSS Longboy Drill, Straight Shank, 118 deg, 13in Flute Length, 18in OAL, Bright Finish
Mfr # CHA 1800-27/64
Zoro # G311880442
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Bright
- Flute Length 18"
- Milling Diameter 27/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1800-27/64
- Zoro # G311880442
- UPC # 846035022545
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Flute Length | 18" |
Milling Diameter | 27/64" |
Details
Material | high speed steel |
Finish | Bright |
Description
Champion 27/64in 1800 HSS Longboy Drill, Straight Shank, 118 Degree Point, 13in Flute Length, 18in Overall Length, Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive 6" Extension (640504)
- GEARWRENCH 33” Indexing Pry Bar (82233)
- MAG-MATE Magnetic Pick-Up Tool, 40 in. (MX3000WAH)
- KIPP Cam Lever Size: 2 3/8-16X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0005.25111A4X50)
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- CHAMPION CUTTING TOOL 5/32in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK (CHA 7012-5/32)
- BOSCH 1/4In Black Oxide SP 12In Long Carded (BL2743)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 19/64", Carbide, DC150-12-07.541A1-WJ30TA (DC150-12-07.541A1-WJ30TA)
- DRILLCO 19/64, EXTRA LENGTH DRILL - 1308 (1308A119)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09719)
- Champion Cutting Tool Extra Long Drill Bits