Shop All Extra Long Drill Bits
Champion Cutting Tool
#27 x 12in - 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK
Mfr # CHA 7012-27
Zoro # G511880952
product price: $273.99
/pk 12, $22.83/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 7012-27
- Zoro # G511880952
- UPC # 846035025171
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Flute Length | 12" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
#27 x 12in - 7012 Aircraft Extension Drill Bits, 135 Degree Split Point, High Speed Steel w/ Black Oxide Treatment, Champion 7012-27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Spiral Pt Plug Tap (5508019)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57226)
- BSC PREFERRED 118''x4'' Spade Bit (DSP1070)
- HYDE Taping Knife, Flexible, 8", SS (09323)
- CHAMPION CUTTING TOOL 5/32in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK (CHA 7012-5/32)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- DRILL AMERICA 5/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X5/8)
- DRILL AMERICA #60x6" HSS Aircraft Extension Drill Bit (DWDA/CX660)
- DRILL AMERICA 25/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1225/64)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 9/64 (C13181)
- Champion Cutting Tool Drill Bits