Shop All Hand Taps
Champion Cutting Tool
2.5mm-.45 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread
Mfr # CHA 308M-2.5X.45-S
Zoro # G411873023
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2"
- Tap Material high speed steel
- Shank Dia. 2.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308M-2.5X.45-S
- Zoro # G411873023
- UPC # 846035081344
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 1/2" |
Shank Dia. | 2.5mm |
Details
Tap Material | high speed steel |
Description
2.5mm-.45 - 308M High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, .45 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-2.5X.45-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Feeler Gage 10Mm (667M-10)
- DIXON Non-Safety Blow Gun, 1/4 in Thread, Die Cast Zinc, Domestic (D605)
- MITEE-BITE PRODUCTS T-Slot Toe Clamp, 5/8in. (24148)
- HHIP B 17/32-19/32" High Speed Steel Adjustable Blade Reamer (2006-0079)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits (CHA 308-5/8-11-P)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- CHAMPION CUTTING TOOL 7/8in-14 - 302 Carbon Steel Hand Tap, Bottom Tap, 14 TPI Threads per Inch, Champion (CHA 302-7/8-14-B)
- SOWA HIGH PERFORMANCE TAPS M20 x 2.5mm H.S.S. Metric Bottom Hand Taps (123092)
- Champion Cutting Tool Taps