Shop All Extra Long Drill Bits
Champion Cutting Tool
25/64in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 3PK
Mfr # CHA 7012-25/64
Zoro # G311881159
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 12"
- Milling Diameter 25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 7012-25/64
- Zoro # G311881159
- UPC # 846035042826
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Flute Length | 12" |
Milling Diameter | 25/64" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
25/64in x 12in Champion 7012 Aircraft Extension Drill Bits, 135 Split Point, HSS with Black Oxide Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Heavy-Duty Strght Pipe Wrench, 8In (TIT21308)
- WESTWARD 5 Piece Locking Pliers Set Ergonomic Handle (1ECG5)
- METABO Right Angle Attachment, Quick Series (627242000)
- WOLFCRAFT 3751 Dowel Pro Doweling Jig Aluminum (WO10112)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- CHAMPION CUTTING TOOL 5/32in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK (CHA 7012-5/32)
- DRILL AMERICA 31/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X31/64)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 3/16" (62112)
- DRILL AMERICA 3/8"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X3/8)
- DRILL AMERICA 9/16"x12" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL12X9/16X1/2)
- Champion Cutting Tool Extra Long Drill Bits