Shop All Jobber Length Drill Bits
Champion Cutting Tool
25/64in - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-25/64
Zoro # G511874531
product price: $44.49
/pk 6, $7.42/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 5-1/8"
- Diameter 25/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-25/64
- Zoro # G511874531
- UPC # 846035045001
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 5-1/8" |
Diameter | 25/64" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
25/64in - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-25/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper, Nylon, White (70115)
- KENNEDY K2000 Series Roller Cabinet, 8 Drawer, Brown, 34 in W x 20 in D x 40 in H (348XB)
- WESTWARD Hydraulic Economy Shop Press, 20 Tons (1MZJ6)
- DIABLO 12 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS1214BF5)
- CHAMPION CUTTING TOOL 9/32in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-9/32)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- CHAMPION CUTTING TOOL #19 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-19)
- CHAMPION CUTTING TOOL LTR J XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-J)
- CHAMPION CUTTING TOOL 19/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-19/64)
- CHAMPION CUTTING TOOL 1/2in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK (CHA 705-1/2)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/2in (1060796)
- Champion Cutting Tool Jobber Length Drill Bits