Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
25/64in 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK
Mfr # CHA 1705-25/64
Zoro # G111874115
product price: $50.95
/pk 6, $8.49/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Shank Dia. 25/64"
- Flute Length 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705-25/64
- Zoro # G111874115
- UPC # 846035040686
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Shank Dia. | 25/64" |
Flute Length | 3-1/4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
25/64in Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4In Turbo Rim Diamond Blade (DB442S)
- EXCELTA Tweezer, Very Fine, 4-3/4 in. L, SS (5-SA-ET)
- EKLIND Ergonomic 5 mm Tip Size, 9 in Long (64950)
- LYNDEX-NIKKEN Collet, R8, 7/8in (800-056)
- VIKING 1/4" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (16900)
- CJT KOOLCARB Screw Machine Drill Bit, #1 Size, 118 Degrees Point Angle, Carbide-Tipped, Uncoated Finish (11002280)
- YG-1 TOOL CO Screw Machine Drill Bit, 7/16 in Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (DN514028)
- WALTER Screw Machine Drill Bit, 2.20 mm Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-2.2)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48508)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49402)
- CLEVELAND Screw Machine Drill Bit, 6.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14808)
- Champion Cutting Tool Drill Bits