Shop All Reduced Shank Drill Bits
Champion Cutting Tool
25/32in x 6in - XG12 BlackGold Silver & Deming Drill, 1/2in Flatted Shank, 118 deg Split
Mfr # CHA XG12-25/32
Zoro # G411881042
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black And Gold Surface Treatment
- Shank Dia. 25/32"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XG12-25/32
- Zoro # G411881042
- UPC # 846035046169
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 25/32" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Black And Gold Surface Treatment |
Description
25/32in x 6in - XG12 BlackGold Silver & Deming Drill, 1/2in Flatted Shank, 118 Degree Split Point, 3-1/8in Flute Length, Black & Gold Surface Treatment, Champion XG12-25/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 Beam Laser Pointer (DW083K)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- WIHA Insulated Tool Set, 25 pc. (32879)
- WILTON P-6.5, Prism Jaw Cap, 6-1/2in. Jaw Width (14876)
- CHAMPION CUTTING TOOL 3/4in x 6in - US12 Silver & Deming Drill, 1/2in Straigh Shank, 118 deg Drill, HSS, Finish (CHA US12-3/4)
- CHAMPION CUTTING TOOL 3/4in 712 Silver & Deming Drill, 6in Len, 1/2in Straight Shank, 118 deg, HSS & Bright Finish (CHA 712-3/4)
- CHICAGO-LATROBE 118° 1/4 Reduced Shank Drill Chicago-Latrobe 239 Steam Oxide HSS RHS/RHC 1/2 (56332)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD7/8)
- DRILL AMERICA 7/16" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X7/16)
- WESTWARD Silver/Deming Drill, 5/8, Co, 118Deg (5TVN5)
- PIG Pig Universal Absorbent Sock 3"Dia.X42"Length (NPG35700)
- Champion Cutting Tool Drill Bits