Shop All Threading Inserts
Champion Cutting Tool
24mm-3 - 330M Metric Hexagon Rethreading Die, 3 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330M-24X3
Zoro # G111874146
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330M-24X3
- Zoro # G111874146
- UPC # 846035019170
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 24 mm |
Details
Material | carbon steel |
Description
24mm-3 - 330M Metric Hexagon Rethreading Die, 3 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330M-24X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Straight-Shank Masonry Bit 5/16" X 6" Ram Tip Bit (RT- 5- 6)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT073506-G-ACP300)
- BOSCH Chisel, SDS Plus, 10in.L (HS1475)
- RIDGID Battery and Charger Kit, 18V DC, 3.7 lb (66013)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- KYOCERA Threading Insert, PVD Carbide (KCTP2LPR1215)
- ZORO SELECT BSW Repair Kit, 1-8, 4pcs. (82735)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (IT-200600X)
- Champion Cutting Tool Indexable Tools