Shop All Hand Taps
Champion Cutting Tool
24mm-3 - 308M High Speed H& Tap, Taper Tap, St&ard inHin Limits, Ground Thread, 3 TPI , HSS, Metric
Mfr # CHA 308M-24X3-T
Zoro # G611872819
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-7/32"
- Tap Material high speed steel
- Shank Dia. 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 308M-24X3-T
- Zoro # G611872819
- UPC # 846035078023
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 2-7/32" |
Shank Dia. | 24mm |
Details
Tap Material | high speed steel |
Description
24mm-3 - 308M High Speed Hand Tap, Taper Tap, Standard inHin Limits, Ground Thread, 3 TPI Threads per Inch, High Speed Steel, Metric, Champion 308M-24X3-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Retaining Ring Plier, 0.047" Tip Diameter (48-22-6533)
- PROTO Proto J5469 1/2" Drive Hinge Handle 24" (J5469)
- WESTWARD Combination Wrench, SAE, 7/16in Size (1EYH2)
- MASON Vibration Isolation Pad, 8x8x1 1/4 In (MWSW8X8)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL 3/4in-10 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 10 TPI , HSS (CHA 308-3/4-10-S)
- CHAMPION CUTTING TOOL #4-40 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 40 TPI , HSS (CHA 308-4-40-S)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits (CHA 308-5/8-11-P)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- CHAMPION CUTTING TOOL 3/4in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/4-16-S)
- IRWIN Tap (1765ZR)
- Champion Cutting Tool Taps