Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
#24 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt
Mfr # CHA 1705C-24
Zoro # G811873975
product price: $55.25
/pk 12, $4.60/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705C-24
- Zoro # G811873975
- UPC # 846035021616
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
#24 Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Engraving Tool, Carbide, 0.030 In, 30 Deg (37-27)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 5/8 x 15 In L (BO625)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500007)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 10mm (KTI-45610)
- CLE-LINE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23480)
- CHICAGO-LATROBE Screw Machine Drill Bit, 27/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50824)
- OSG Spotting Drill Bit, 6.00 mm Size, 120 Degrees Point Angle, High Speed Steel, Straight Shank (62926)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48220)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70275)
- CHICAGO-LATROBE Screw Machine Drill Bit, 47/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48547)
- CLEVELAND Screw Machine Drill Bit, 7.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14830)
- Champion Cutting Tool Drill Bits