Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
23/64in 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK
Mfr # CHA 1705-23/64
Zoro # G311874038
product price: $43.39
/pk 6, $7.23/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Shank Dia. 23/64"
- Flute Length 3-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705-23/64
- Zoro # G311874038
- UPC # 846035040662
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Shank Dia. | 23/64" |
Flute Length | 3-1/16" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
23/64in Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Impact Wrench, Light, 6-1/8 in. L (48LZ96)
- DIABLO Universal Fit Bi-Metal Oscillating, PK3 (DOU250BW3)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2110)
- HYDE Painters Tool, Stiff, 2-1/2", Carbon Steel (01870)
- CLE-LINE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23471)
- CHICAGO-LATROBE Screw Machine Drill Bit, #13 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49383)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51803)
- CLEVELAND Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14243)
- CLEVELAND Screw Machine Drill Bit, #27 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04439)
- CLEVELAND Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14702)
- CLEVELAND Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14509)
- Champion Cutting Tool Drill Bits