Shop All Extra Long Drill Bits
Champion Cutting Tool
23/32in 1800 HSS Longboy Drill, Straight Shank, 118 deg, 13in Flute Length, 18in OAL, Bright Finish
Mfr # CHA 1800-23/32
Zoro # G911880651
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Bright
- Flute Length 18"
- Milling Diameter 23/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1800-23/32
- Zoro # G911880651
- UPC # 846035022316
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Flute Length | 18" |
Milling Diameter | 23/32" |
Details
Material | high speed steel |
Finish | Bright |
Description
Champion 23/32in 1800 HSS Longboy Drill, Straight Shank, 118 Degree Point, 13in Flute Length, 18in Overall Length, Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Insulated Precision Tweezers, Blunt Tip (92 67 63)
- PRO-GRADE TOOLS 3/8" Drive Stubby Stubby Ratchet , 3/8"Dr. , 4" (13022)
- DRILL AMERICA 7/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX67/16)
- CLEVELAND Screw Machine Drill Bit, 8.50 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14813)
- CHAMPION CUTTING TOOL 5/32in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK (CHA 7012-5/32)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- DRILL AMERICA #40x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1240)
- DRILL AMERICA 5/64"x12" HSS Aircraft Extension Drill Bit, Flute Length: 1" (DWDA/CX125/64)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Drill Cleveland 3722-12 Straw HSS-CO 8% #21 (C08175)
- DRILL AMERICA #21x6" Cobalt Aircraft Extension Drill Bit (GLBCOX621)
- Champion Cutting Tool Drill Bits