Shop All Extra Long Drill Bits
Champion Cutting Tool
21/64in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 3PK
Mfr # CHA 7012-21/64
Zoro # G611881088
product price: $129.99
/pk 3, $43.33/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 12"
- Milling Diameter 21/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 7012-21/64
- Zoro # G611881088
- UPC # 846035042789
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Flute Length | 12" |
Milling Diameter | 21/64" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
21/64in x 12in Champion 7012 Aircraft Extension Drill Bits, 135 Split Point, HSS with Black Oxide Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON 10" Curved universal locking jaw pliers. (GR11110)
- MILWAUKEE TOOL Twenty Eight oz Milled Face Hammer (48-22-9029)
- OLFA Utility Knife Utility, 2 in L (TK-4Y)
- DRILL AMERICA m11x.75 HSS Metric Hand Tap (DWTSMT11X.75)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- CHAMPION CUTTING TOOL 5/32in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK (CHA 7012-5/32)
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 3/8 (C09673)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 37/64 inch (059737)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty 12 Aircraft Ext. Dril Cleveland 3722-12 Straw HSS-CO 8% 7/64 (C08168)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 11/32x8IN (50514)
- Champion Cutting Tool Extra Long Drill Bits