Shop All Extra Long Drill Bits
Champion Cutting Tool
21/32in - 1200 Longboy Drill, Straight Shank, 118 deg, HSS, 9in Flute Len, 12in OAL, Bright Finish
Mfr # CHA 1200-21/32
Zoro # G311880275
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Bright
- Flute Length 12"
- Milling Diameter 21/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1200-21/32
- Zoro # G311880275
- UPC # 846035020169
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Flute Length | 12" |
Milling Diameter | 21/32" |
Details
Material | high speed steel |
Finish | Bright |
Description
21/32in - 1200 Longboy Drill, Straight Shank, 118 Degree Point, High Speed Steel, 9in Flute Length, 12in Overall Length, Bright Finish, Champion 1200-21/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Ratcheting Micrometer Torque Wrench 40-200 in-lbs (J6064C)
- MILWAUKEE TOOL 4-1/4" BIG HAWG w/Carbide Teeth (49-56-9255)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (19064F)
- VERSA TOOL 45mm Japan Cut Tooth HCS Multi-Tool Saw Blades, Fits Fein Supercut Oscillating Tools, PK 25 (FB25C)
- CHAMPION CUTTING TOOL 9/32in 1200 HSS Longboy Drill, Straight Shank, 118 deg, 9in Flute Length, 12in OAL, Bright Finish (CHA 1200-9/32)
- CHAMPION CUTTING TOOL 5/32in x 12in 7012 Aircraft Extension Drill Bits, 135 deg Split, HSS w/ Oxide Treatment, 12PK (CHA 7012-5/32)
- CHAMPION CUTTING TOOL 1/16in x 6in CS6X Aircraft Extension Drill - Contractor Series, 135 deg Split , HSS w/Oxide Treat (CHA CS6X-1/16)
- DRILL AMERICA #37x6" Cobalt Aircraft Extension Drill Bit (GLBCOX637)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/64 (11099)
- DRILL AMERICA 9/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX129/32)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Dril Cleveland 3957-6 Bright HSS RHS/RHC 5/64 (C13102)
- Champion Cutting Tool Extra Long Drill Bits