Shop All Jobber Length Drill Bits
Champion Cutting Tool
21 Piece 705LH Left Hand Jobber Drill Set, 1/16in - 3/8in by 64ths, Champion
Mfr # CHA 121LH
Zoro # G311874427
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 121LH
- Zoro # G311874427
- UPC # 846035047142
- Country of Origin United States
- Category Jobber Length Drill Bits
Details
Material | high speed steel |
Finish | Bright |
Description
21 Piece 705LH Left Hand Jobber Drill Set, 1/16in - 3/8in by 64ths, Champion 121LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DR X 6MM HEX DRIVER IM (GP2906M)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 8 mm Size, Deep Socket, Black Phosphate (49-66-6150)
- LENOX High Tension Hacksaw, Blade Length 12 in, Teeth per Inch 24, Metal (12131-88300)
- WILTON 4" Drill Press Vise, 1-1/2 D, 4-1/2" Open (69997)
- CHAMPION CUTTING TOOL Champion XL5 Twister Jobber Drills, 29 Piece Set, 1/16in to 1/2in x 64ths (CHA TWISTER-XL5)
- CHAMPION CUTTING TOOL 5/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-5/32)
- CHAMPION CUTTING TOOL 5/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-5/64)
- CHAMPION CUTTING TOOL 7/16in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-7/16)
- CHAMPION CUTTING TOOL 11/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK (CHA 705-11/32)
- CHAMPION CUTTING TOOL 13/64in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-13/64)
- SUPER TOOL #15 Carbide 135 Deg. Jobber Length Drill Bit (50577)
- Champion Cutting Tool Jobber Length Drill Bits