Shop All Threading Inserts
Champion Cutting Tool
20mm-2.5 - 330M Metric Hexagon Rethreading Die, 2.5 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330M-20X2.5
Zoro # G811874118
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330M-20X2.5
- Zoro # G811874118
- UPC # 846035019156
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 20 mm |
Details
Material | carbon steel |
Description
20mm-2.5 - 330M Metric Hexagon Rethreading Die, 2.5 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330M-20X2.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 21 Pc Pilot Point(R) Titanium Drill Bit Set (DW1361)
- KIPP Adjustable Handle, Size: 4 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.4A41X40)
- DAYTON Milling Machine Starter Kit, R 8, 99 Pc (4LEY1)
- GREENLEE Spindle, 3 1/2 Diax100 In W, 7500 lb Cap (657)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 1-1/4" (IAT-1250-12X)
- MICRO 100 Threading Tool, 0.230" Min Bore dia, Offset: 0.032" (IT-2301500X)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- Champion Cutting Tool Indexable Tools