Shop All Threading Inserts
Champion Cutting Tool
20mm-1.5 - 330M Metric Hexagon Rethreading Die, 1.5 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330M-20X1.5
Zoro # G111874153
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330M-20X1.5
- Zoro # G111874153
- UPC # 846035019149
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 20 mm |
Details
Material | carbon steel |
Description
20mm-1.5 - 330M Metric Hexagon Rethreading Die, 1.5 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330M-20X1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3.5 In, 1/2 (GL8X3500R----X0)
- REGAL CUTTING TOOLS 3/8-16 H3 3 Flt. Bottom Hand Tap (008437AS)
- HANSON 5 Piece Straight Flute ST-1 - ST-5 Screw Extractor Set Carded (53635)
- SUNEX 1/2" Drive Impact Socket 6 (240D)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- ZORO SELECT BSP Repair Kit, 1/4-19, PK12 (88331)
- CARMEX Threading Insert, 16 IR 32 UN BMA (16 IR 32 UN BMA)
- WIDIA Threading Insert, NTP, (NT2RK)
- Champion Cutting Tool Threading Inserts