Shop All Annular Cutters
Champion Cutting Tool
2-1/4in - XL200 High Speed Annular Cutter, 2in DOC, 3/4in Shank, Plus20 Surface Treatment, Champion
Mfr # CHA XL200-2-1/4
Zoro # G411873399
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material high speed steel
- Diameter 2-1/4"
- Cutter Finish Plus 20 Surface Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL200-2-1/4
- Zoro # G411873399
- UPC # 846035001618
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Diameter | 2-1/4" |
Details
Cutter Material | high speed steel |
Cutter Finish | Plus 20 Surface Treatment |
Description
2-1/4in - XL200 High Speed Annular Cutter, 2in Cutting Depth, 3/4in Shank, Plus20 Surface Treatment, Champion XL200-2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Self-Retracting Utility Knife (ST93442SC)
- DRILL AMERICA #10 HSS Polished Jobber Length Drill Bit (D/AP10)
- GROZ Handle Sledge Hammers, 8 lb., 30" (34513)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-R (C22739)
- CHAMPION CUTTING TOOL Champion CT200STK 7/8 Carbide Tipped Stack Cutting Annular Cutter, 2 Depth of Cut (CHA CT200STK-7/8)
- CHAMPION CUTTING TOOL 13/16in CT300 Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank (CHA CT300-13/16)
- CHAMPION CUTTING TOOL 11/16in - XL100M High Speed Annular Cutter, 1in DOC, 3/4in Shank (CHA XL100-11/16)
- CHAMPION CUTTING TOOL Champion 1in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut (CHA CT200-1)
- CHAMPION CUTTING TOOL 9/16in CT150 Carbide Tipped Annular Cutter, Triple Edge Cutting, 1-3/8in Depth Of Cut, 3/4in Shank (CHA CT150-9/16)
- CHAMPION CUTTING TOOL 1in CT150 Carbide Tipped Annular Cutter, Triple Edge Cutting, 1-3/8in Depth Of Cut, 3/4in Shank (CHA CT150-1)
- HOUGEN 7/16 in. X 1 in. 12,000-Series Annular Cutter (12114)
- Champion Cutting Tool Annular Cutters