Shop All Threading Inserts
Champion Cutting Tool
2-1/4in-4-1/2 330 Hexagon Rethreading Dies, 3-3/4in Across Flats, 1-1/4in Die Thickness
Mfr # CHA 330-2-1/4-4-1/2
Zoro # G311874137
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330-2-1/4-4-1/2
- Zoro # G311874137
- UPC # 846035018623
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 2-1/4 in |
Details
Material | carbon steel |
Description
Champion 2-1/4in-4-1/2 330 Hexagon Rethreading Dies, 3-3/4in Size Across Flats, 1-1/4in Die Thickness, Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- MITUTOYO Vernier Caliper, Lock Screw, 0-8 In (530-118)
- GEARWRENCH 7 oz. One-Piece Standard Head Dead Blow Hammer (69-530G)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA47)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Split Length: 0.275" (IAT-2000-6X)
- WIDIA Threading Insert, NT, (NT4R)
- Champion Cutting Tool Threading Inserts