Shop All Pipe Taps
Champion Cutting Tool
2-1/2in-8 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT., 8 TPI , 60 deg Angle of Threads
Mfr # CHA 304-2-1/2-8
Zoro # G211881785
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material carbon steel
- Shank Dia. 2-1/2"
- Overall Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 304-2-1/2-8
- Zoro # G211881785
- UPC # 846035073820
- Country of Origin United States
- Category Pipe Taps
Dimensions
Shank Dia. | 2-1/2" |
Overall Length | 5-1/2" |
Details
Tap Material | carbon steel |
Description
2-1/2in-8 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT., 8 TPI Threads per Inch, 60 Degree Angle of Threads, Champion 304-2-1/2-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap (1756ZR)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 17/32 (C09733)
- BOSCH Oscillating Tool Kit, 120 V AC, Corded, 3 Degrees Oscillation Angle, Starlock Plus Series (GOP40-30C)
- LINK HANDLES Sledge Handle, 24", Sanded, Industrial (64558GRA)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- REIFF & NESTOR Pipe Tap, 1"-11-1/2, 5 Flutes, NPT (46132)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310205)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS (16358)
- CLEVELAND Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPT (C64100)
- WESTWARD Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (5TWY4)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 1/4"-28 NF (1323)
- Champion Cutting Tool Pipe Taps