Shop All Threading Inserts
Champion Cutting Tool
2-1/2in-4 330 Hexagon Rethreading Dies, 4-1/4in Size Across Flats, 1-7/16in Die Thickness
Mfr # CHA 330-2-1/2-4
Zoro # G611874196
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330-2-1/2-4
- Zoro # G611874196
- UPC # 846035018647
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 2-1/2 in |
Details
Material | carbon steel |
Description
Champion 2-1/2in-4 330 Hexagon Rethreading Dies, 4-1/4in Size Across Flats, 1-7/16in Die Thickness, Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Digital Torque Screwdriver, Dual Direction, 0.88-17.7 in.-lb. (26000-200)
- VERMONT GAGE Plug Gage, Class X, 0.0151 in. dia. (141101510)
- DEWALT DEWALT 20V MAX ATOMIC IMPACT DRIVE 2AH (DCF809D1)
- STARRETT Outside Micrometer, 3", Friction (T436.1XFL-3)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- MICRO 100 Threading Tool, 0.230" Min Bore dia (IT-2301000X)
- EMHART TEKNOLOGIES 12Pk Insert 1/4-20 12Pk (R1185-4)
- STANLEY ENGINEERED FASTENING Sav-A-Thread M14 Insert Short Reach (R5326-14S)
- Champion Cutting Tool Indexable Tools