Shop All Threading Inserts
Champion Cutting Tool
2-1/2in-12 330 Hexagon Rethreading Dies, 4-1/4in Across Flats, 1-7/16in Die Thickness, Carbon Steel
Mfr # CHA 330-2-1/2-12
Zoro # G911874131
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330-2-1/2-12
- Zoro # G911874131
- UPC # 846035018654
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 2-1/2 in |
Details
Material | carbon steel |
Description
Champion 2-1/2in-12 330 Hexagon Rethreading Dies, 4-1/4in Size Across Flats, 1-7/16in Die Thickness, Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- GEDORE Torx(R) Flag Handle Star Key, T40 Tip Size, 6 57/64 in Long (DT 2143 KTX T40)
- CDI Preset Torque Screwdrivers, 1.5 - 15In-lb (151SP)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H White (IMF-X-54)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- KIPP Threaded Insert Reinforced, Steel, M12X1, 25, M18X1, 5 (K0399.12X125)
- WIDIA Threading Insert, NT, (NT3R)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- Champion Cutting Tool Threading Inserts