Shop All Pipe Taps
Champion Cutting Tool
2-11-1/2 324 HSS Taper Pipe Taps, 1-3/4in Len of Thread, 4-1/2in OAL
Mfr # CHA 324-2-11-1/2
Zoro # G811881512
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Shank Dia. 2"
- Tap Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 324-2-11-1/2
- Zoro # G811881512
- UPC # 846035079174
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 4-1/2" |
Shank Dia. | 2" |
Details
Tap Material | high speed steel |
Description
Champion 2-11-1/2 324 HSS Taper Pipe Taps, 1-3/4in Length of Thread, 4-1/2in Overall Length, NPT, Regular Hook, 3/4in Tapper/Fit, Ground Thread
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 25 Piece M3 X .5 M4 X .7 M5 X .8 M6 X 1 Transfer Screw Set (3601-0517)
- TEKTON 3/8 in. Drive, Metric Electroless nickel (WCF14118)
- MAKITA 18V LXT® Dual Port Charger (DC18RD)
- KLEIN TOOLS Tool Belt, Ironworkers Heavy-Duty Tie-Wire Belt, Leather (5420S)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT9)
- REGAL CUTTING TOOLS 3/4-14 4 Flt.Drill'N'Tap Taper Pipe (007560AS)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (385357)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Bottoming, 4 Flutes (027250AS)
- EAGLE TAPTEK CUTTING TOOLS 1-1/4-11-1/2 HIGH SPEED STEEL NPT PIPE TAP (PT-12500-115-I)
- DRILL AMERICA 1/2"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64227)
- WIDIA Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (16111)
- Champion Cutting Tool Pipe Taps