Shop All Tool Bits
Champion Cutting Tool
1in x 1in x 7in - D Brazed Carbide Tool Bit - Pnted Nose Tool for Undercutting & Chamfering,
Mfr # CHA D16-883
Zoro # G411881561
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 7"
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA D16-883
- Zoro # G411881561
- UPC # 846035071215
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 7" |
Shank Dia. | 1" |
Details
Material | m35 cobalt high speed steel |
Description
1in x 1in x 7in - D Brazed Carbide Tool Bit - Pointed Nose Tool for Undercutting & Chamfering, Series 883 Carbide, Champion D16-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Bulb Pliers (3060)
- TEKTON 3/8 Inch Drive x 15 mm Deep 6-Point Impact Socket (SID13115)
- BOSTITCH Quick-Change Utility Knife, Curved, Retract, STST (BOS10788)
- WIDIA Spiral Point Tap Plug, 3 Flutes (VTSPO5381)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- MICRO 100 Brazed Tool Bit, LC, 4 In L, 3/4 In W (LC-750060)
- MICRO 100 Brazed Tool Bit, BR, 4.5 In L, 3/4 In W (BR-12)
- MICRO 100 Brazed Tool Bit, CT, 5 In L, 1/2 In W (CT-121)
- MICRO 100 Brazed Tool Bit, BL, 2.5 In L, 3/8 In W (BL-6)
- MICRO 100 Brazed Tool Bit, IDLT, 3.5 In L, 1/2 In W (IDLT-81)
- Champion Cutting Tool Tool Bits