Shop All Tool Bits
Champion Cutting Tool
1in x 1in x 7in - D Brazed Carbide Tool Bit - Pnted Nose Tool for Undercutting & Chamfering,
Mfr # CHA D16-370
Zoro # G411881462
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 7"
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA D16-370
- Zoro # G411881462
- UPC # 846035071130
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 7" |
Shank Dia. | 1" |
Details
Material | m35 cobalt high speed steel |
Description
1in x 1in x 7in - D Brazed Carbide Tool Bit - Pointed Nose Tool for Undercutting & Chamfering, Series 370 Carbide, Champion D16-370
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCELTA Tweezer, Very Fine, 4-3/4 in. L, SS (5-SA-ET)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (385443)
- WESTWARD 3/8 in Drive, 9/16" Hex SAE Socket, 6 Points (53YR70)
- BNS Steel Ball Contact Point Accessory (599-7050)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- MICRO 100 Brazed Tool Bit, CRT, 3.5 In L, 1/2 In W (CRT-6)
- MICRO 100 Brazed Tool Bit, AR, 3.5 In L, 1/2 In W (AR-8)
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 1/4 In W (LT-250)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 3/4 In W (LT-750)
- MICRO 100 Engraving Tool (RTCM-100-2)
- Champion Cutting Tool Tool Bits and Engraving Tools