Shop All Tool Bits
Champion Cutting Tool
1in x 1in x 7in - BR Brazed Carbide Tool Bit, Series 883 Carbide,
Mfr # CHA BR16-883
Zoro # G711881896
product price: $39.75
/ea
$39.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 7"
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA BR16-883
- Zoro # G711881896
- UPC # 846035070645
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 7" |
Shank Dia. | 1" |
Details
Material | m35 cobalt high speed steel |
Description
1in x 1in x 7in - BR Brazed Carbide Tool Bit - Lead Angle Turning Tool for Rough Turning Where Square Shoulder Not Required, Series 883 Carbide, Champion BR16-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 3Pc SAE Large Hex Bit Socket Set (752030)
- KO-KEN Socket set 1/4-3/4 12 Point 200mm 9 pieces 3/8 Sq. Drive (RS3405A/9)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 9/64 (C18435)
- RIDGID WRENCH PIPE 8"" RIDGE (31005)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- HHIP 3/8 X 3" M2 High Speed Steel Square Tool Bit (2000-0005)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-10)
- MICRO 100 Brazed Tool Bit, RT, 6 In L, 3/8 In W (RT-375)
- MICRO 100 Brazed Tool Bit, EL, 4 In L, 5/8 In W (EL-10)
- MICRO 100 Brazed Tool Bit, LT, 4 In L, 5/8 In W (LT-625)
- Champion Cutting Tool Tool Bits