Shop All Tool Bits
Champion Cutting Tool
1in x 1in x 7in - AR Brazed Carbide Tool Bit - Straight Turning Tool,
Mfr # CHA AR16-883
Zoro # G011881664
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m35 cobalt high speed steel
- Overall Length 7"
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA AR16-883
- Zoro # G011881664
- UPC # 846035070317
- Country of Origin United States
- Category Tool Bits
Dimensions
Overall Length | 7" |
Shank Dia. | 1" |
Details
Material | m35 cobalt high speed steel |
Description
1in x 1in x 7in - AR Brazed Carbide Tool Bit - Straight Turning Tool for Turning to Square Shoulder, Series 883 Carbide, Champion AR16-883
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 1 1/2 in L, 1 Pieces, Chrome (45159)
- GLOBAL INDUSTRIAL Machine Wire Guard Panel, 9'W, Black (800490BK)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 18mm 6 pt Metric Socket, 6 Points (48218)
- CRAFTSMAN Sockets, 1/4" Drive 3/8" 6 Point SAE Sha (CMMT43497)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- MICRO 100 Brazed Tool Bit, CR, 5 In L (CR-104)
- HHIP 5/16 X 6" M35 5% Cobalt Extra Long Square Tool Bit (2000-0025)
- MICRO 100 Brazed Tool Bit, C, 6 In L, 3/8 In W (C-375)
- MICRO 100 Brazed Tool Bit, IDRT, 2.5 In L, 3/8 In W (IDRT-61)
- SUNEX 3/8 In. Drive T20 Internal Star Impac (3670S1)
- Champion Cutting Tool Tool Bits