Shop All Chisels
Champion Cutting Tool
1in x 12in CM97 Flat Chisel, Spline Shank, Champion
Mfr # CHA CM97-04
Zoro # G711881810
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Shank Dia. 1"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-04
- Zoro # G711881810
- UPC # 846035011983
- Country of Origin Taiwan, Province of China
- Category Chisels
Dimensions
Length | 12" |
Shank Dia. | 1" |
Details
Finish | Bright |
Description
1in x 12in CM97 Flat Chisel, Spline Shank, Champion CM97-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79648CLB103315)
- KIPP Star Grip With Steel Bushing, D=10-32, D1= 25, H=16, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.2A1)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (10 pk) (49-25-1159)
- DEWALT 3/16" x 4-1/2" x 6-1/2" SDS+ Hammer Bit (DW5403)
- CHAMPION CUTTING TOOL SDS Max Chisels Bull Point 11 (CHA CM96-01)
- DASCO PRO Guarded Brick Chisel, 3-1/2" Tip x 7" L (G436)
- MAYHEW Chisel, 3/4in. Tip, 7in. L, Cold (70212)
- MAYHEW Chisel, 2-1/2in. Tip, 10-1/2in. L, Floor (12310)
- POWERMATIC 1791091 Premium Mortise Chisel & Bit 1/4in (1791091-POWER)
- OX TOOLS Pro 1" Cold Chisel (OX-P092401)
- AJAX TOOL WORKS Pneumatic Bit, Flat Chisel, .498 Shank Tur (AJXA960)
- Champion Cutting Tool Cutting and Shaping Tools