Shop All Chisels
Champion Cutting Tool
1in x 12in CM96 Flat Chisel, SDS Max Shank, Champion
Mfr # CHA CM96-06
Zoro # G511881539
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12"
- Shank Dia. 1"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM96-06
- Zoro # G511881539
- UPC # 846035011709
- Country of Origin Taiwan, Province of China
- Category Chisels
Dimensions
Length | 12" |
Shank Dia. | 1" |
Details
Finish | Bright |
Description
1in x 12in CM96 Flat Chisel, SDS Max Shank, Champion CM96-06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 21/64 (C71021)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MDG)
- WESTWARD Elect Torque Wrench, 1/4 In, Fixed (4RYL2)
- TE-CO Spring Plunger Wrench, PK 2 (53008)
- CHAMPION CUTTING TOOL SDS Max Chisels Bull Point 11 (CHA CM96-01)
- BETA Flat Chisel, 25mm (000340003)
- MAYHEW PRO Cold Chisel, 1 in. x 8 in., Steel, BO (10220)
- URREA Cold cut Chisel Set of 10 pieces (86D)
- DASCO PRO Cold Chisel, 1" Tip x 18" L (420)
- DYNAMIC Tools Cold Chisel, 5/8" X 1/2" X 6-1/2" Long (D058105)
- CHICAGO PNEUMATIC Flat Chisel Hex Shank (P054183)
- Champion Cutting Tool Chisels