Shop All Chisels
Champion Cutting Tool
1in x 12in CM96 Flat Chisel, SDS Max Shank, Champion, 20PK
Mfr # CHA CM96B-06
Zoro # G011881541
product price: $494.99
/pk 20, $24.75/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Shank Dia. 1"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM96B-06
- Zoro # G011881541
- UPC # 846035011921
- Country of Origin Taiwan, Province of China
- Category Chisels
Dimensions
Length | 12" |
Shank Dia. | 1" |
Details
Finish | Bright |
Description
1in x 12in CM96 Flat Chisel, SDS Max Shank, Champion CM96B-06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELTON Single Cutter Hammer Bit 3/8" X 8" - Spline (202- 6-14)
- MILWAUKEE TOOL 3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5090)
- MITUTOYO Digital Micrometer, Blade, 0 to 1", SPC (422-360-30)
- GREY PNEUMATIC 1/4" Drive, Universal Set, Metric Socket (9712UMD)
- CHAMPION CUTTING TOOL SDS Max Chisels Bull Point 11 (CHA CM96-01)
- MAYHEW Chisel, 2-1/2in. Tip, 10-1/2in. L, Floor (12310)
- GEDORE Bricklayer Chisel, Hand Guard (110 HS-256)
- SHEFFIELD 0.25 in. Professional Wood Chisel (441303)
- WILLIAMS Williams Cold Chisel, 1" (C-32)
- URREA 1/2'' Non-Sparking Cold Cut Chisel (UH86A-1/2)
- CAMPBELL HAUSFELD CHISEL SPRING 3-3/4"" (AA001000)
- Champion Cutting Tool Chisels