Shop All Chisels
Champion Cutting Tool
1in x 11in CM96 Flat Chisel, SDS Max Shank, Champion, 20PK
Mfr # CHA CM96B-05
Zoro # G611881439
product price: $487.99
/pk 20, $24.40/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11"
- Shank Dia. 1"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM96B-05
- Zoro # G611881439
- UPC # 846035011914
- Country of Origin Taiwan, Province of China
- Category Chisels
Dimensions
Length | 11" |
Shank Dia. | 1" |
Details
Finish | Bright |
Description
1in x 11in CM96 Flat Chisel, SDS Max Shank, Champion CM96B-05
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Adapter, 3/4 Inch F X 1/2 Inch M (EX-506)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908DS)
- BONDHUS Square 0 x 3" Bit on 1/4" stock (0715731520)
- PROTO 3 Piece Lock Joint Pliers Set PVC Ergonomic/Cushion Grip Handle (J260MGS)
- CHAMPION CUTTING TOOL SDS Max Chisels Bull Point 11 (CHA CM96-01)
- AJAX TOOL WORKS CHISEL Chisel 11"OA Zip Gun SK 3/4W BLAD (AJA910-11)
- DASCO PRO Mason Chisel, 1-1/4" Tip x 7-1/2" L (332)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 3/8" (9MM) (74812)
- DIABLO 3"x12" SDS-Max Scaling Chisel (DMAMXCH1000)
- BETA Flat Chisel, 25mm (000340003)
- WILDE 3/16" x 5" DIAMOND POINT CHISEL-BULK (CD 632.NP/MP)
- Champion Cutting Tool Chisels