Shop All Construction Reamers
Champion Cutting Tool
1in SA80 Maintenance Reamer, 1/2in Straight Shank, Left Hand Helix, RH Cut, Collar Stop, HSS
Mfr # CHA SA80-1
Zoro # G011887529
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1"
- Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA SA80-1
- Zoro # G011887529
- UPC # 846035062398
- Country of Origin Multiple
- Category Construction Reamers
Dimensions
Shank Dia. | 1" |
Details
Material | high speed steel |
Description
1in Champion SA80 Maintenance Reamer, 1/2in Straight Shank, Left Hand Helix, Right Hand Cut, Collar Stop, HSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- HUBBELL Tool Retractor, 6 ft, For 3-5 lb tool weighing (BD-05)
- KO-KEN Stud Bolt Setter M7 X 1.0 32mm 3/8 Sq. Drive (13103M-7(1.0))
- CHAMPION CUTTING TOOL 1-1/8in Maintenance Reamer, 3/4in Flatted Shank, Left Hand Helix, RH Cut, Collar Stop, HSS (CHA SA80-1-1/8)
- DRILLCO 3/4, Spiral flute nut Shank NITRO Construction Reamer (429N148)
- DRILLCO 1-1/8, Spiral flute nut Shank NITRO Construction Reamer (429N208)
- DRILLCO 13/16, Spiral Flute Hex Nut Shank Bridge Reamer (429A152)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- DRILLCO 7/8 Straight Flute Hex Nut Bridge Length Construction Reamer (100HX156)
- DRILLCO 17/32 High Spiral Flute Construction Reamer (428A134)
- Champion Cutting Tool Reamers