Shop All Bridge Reamers
Champion Cutting Tool
1in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel
Mfr # CHA 982-1
Zoro # G511881676
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. 1"
- Material high speed steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 982-1
- Zoro # G511881676
- UPC # 846035083560
- Country of Origin South Africa
- Category Bridge Reamers
Dimensions
Shank Dia. | 1" |
Details
Material | high speed steel |
Description
1in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel, Champion 982-1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw, Bi-Metal, 3-1/4 in. (29VU32)
- DRILL AMERICA #16 Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD16VS)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47796)
- MORSE 1-3/16" Carbide Grit Hole Saw (MHSG19)
- CHAMPION CUTTING TOOL 1-1/4in - 982 Taper Shank Bridge Reamer - Left Hand Spiral Flute, Right Hand Cut, High Speed Steel (CHA 982-1-1/4)
- CHAMPION CUTTING TOOL 1in - 980 Taper Shank Bridge Reamer - Straight Flute, Right Hand Cut, High Speed Steel, Champion (CHA 980-1)
- DRILL AMERICA HSS 1/2" Straight Shank Bridge Reamer Set - 12 Piece (DWRRBSS-SET)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36026)
- ZORO SELECT Construction Reamer, 1-1/16 In., 12 In. L (13H807)
- CLEVELAND Car Length Reamer w/Straight Shank (C24008)
- CLEVELAND Car Length Reamer w/Straight Shank (C24002)
- Champion Cutting Tool Reamers