Shop All Threading Inserts
Champion Cutting Tool
1in-14 - 330LH Left Hand Hexagon Rethreading Die, 14 TPI , Chamfered on Both Sides, Carbon Steel
Mfr # CHA 330LH-1-14
Zoro # G711874164
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 330LH-1-14
- Zoro # G711874164
- UPC # 846035019453
- Country of Origin United States
- Category Threading Inserts
Dimensions
Diameter | 1 in |
Details
Material | carbon steel |
Description
1in-14 - 330LH Left Hand Hexagon Rethreading Die, 14 TPI Threads per Inch, Chamfered on Both Sides, Carbon Steel, Champion 330LH-1-14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN BAR PRY 15"" SUPER (B215)
- KRAFT TOOL Super Spike Roller w/Frame, 9 (GG476)
- WILTON 4", 8", 8", 12" Bar Clamp Set, Drop Forged Steel Handle and 5 1/2 in Throat Depth (11116)
- STAHLWILLE TOOLS 12, 5 mm (1/2") Socket Size 21 mm L.42 mm (03030021)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- KIPP Threaded Insert Self-Tapping, W. Cutting Slit, M05, L=10, Steel Electro Zinc-Plated (K0978.05)
- ZORO SELECT Left Hand Insert, 7/16-20, 4pcs. (82123LH)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- Champion Cutting Tool Threading Inserts