Shop All Threading Inserts
Champion Cutting Tool
1in-12 - CS30 Hexagon Rethreading Die, 12 TPI Threads per Inch, Contractor Series, Carbon Steel
Mfr # CHA CS30-1-12
Zoro # G911874148
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CS30-1-12
- Zoro # G911874148
- UPC # 846035010801
- Country of Origin China
- Category Threading Inserts
Dimensions
Diameter | 1 in |
Details
Material | carbon steel |
Description
1in-12 - CS30 Hexagon Rethreading Die, 12 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-1-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive 21mm 6 Point Deep So (CMMT99144)
- KRAFT TOOL Laminated Canvas-Resin Darby, 40"x3-1/2 (CF037)
- DRILL AMERICA 2.00mm HSS Jobber Length Drill Bit (DWDMM2.00)
- MILWAUKEE TOOL 3-3/8 Hole Dozer Hole Saw Bi-Metal Cups (49-56-0187)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-312-12X)
- CARMEX Threading Insert, 16 ER 24 UN BMA (16 ER 24 UN BMA)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2" (IT-3201250X)
- Champion Cutting Tool Threading Inserts