Shop All Hand Taps
Champion Cutting Tool
1in-12 - 302 Carbon Steel Hand Tap, Taper Tap, 12 TPI Threads per Inch, Champion
Mfr # CHA 302-1-12-T
Zoro # G511873343
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5-1/8"
- Tap Material carbon steel
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 302-1-12-T
- Zoro # G511873343
- UPC # 846035073318
- Country of Origin China
- Category Hand Taps
Dimensions
Overall Length | 5-1/8" |
Shank Dia. | 1" |
Details
Tap Material | carbon steel |
Description
1in-12 - 302 Carbon Steel Hand Tap, Taper Tap, 12 TPI Threads per Inch, Champion 302-1-12-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Handheld Coring Drill, 120/240VAC, 15A, 6" (DM230)
- LYNDEX-NIKKEN Shank Collet Holder, ER11, 6.11 in. L (E11-EXT-500)
- TESA BROWN & SHARPE Ball Tip Probe Insert, 1mm (00760228)
- SOWA HIGH PERFORMANCE TAPS M4 x 7mm H.S.S. Metric Taper Hand Taps (123496)
- CHAMPION CUTTING TOOL 5/8in-11 - 308 High Speed Hand Tap, Plug Tap, Standard inHin Limits (CHA 308-5/8-11-P)
- CHAMPION CUTTING TOOL #6in-40 - 302 Carbon Steel Hand Tap Set, 40 TPI Threads per Inch, Champion (CHA 302-6-40-S)
- CHAMPION CUTTING TOOL 7/8in-9 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 9 TPI , HSS (CHA 308-7/8-9-S)
- CHAMPION CUTTING TOOL 6mm-1 - 302 Carbon Steel Hand Tap, Plug Tap, 1 TPI Threads per Inch, Champion (CHA 302M-6X1-P)
- CHAMPION CUTTING TOOL 3/8in-16 - 308 High Speed Hand Tap Set, Standard inHin Limits, Ground Thread, 16 TPI , HSS (CHA 308-3/8-16-S)
- CHAMPION CUTTING TOOL 3/8in-16 - 302 Carbon Steel Hand Tap Set, 16 TPI Threads per Inch, Champion (CHA 302-3/8-16-S)
- DRILL AMERICA 11/16"-11 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 11/16"-11 (DWT54815)
- Champion Cutting Tool Hand Taps