Shop All Pipe Taps
Champion Cutting Tool
1in-11-1/2 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT.
Mfr # CHA 304-1-11-1/2
Zoro # G011881787
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Material carbon steel
- Overall Length 3-3/4"
- Shank Dia. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 304-1-11-1/2
- Zoro # G011881787
- UPC # 846035073783
- Country of Origin United States
- Category Pipe Taps
Dimensions
Overall Length | 3-3/4" |
Shank Dia. | 1" |
Details
Tap Material | carbon steel |
Description
1in-11-1/2 - 304 Carbon Steel Taper Pipe Tap, NPT, 3/4in Taper/FT., 11-1/2 TPI Threads per Inch, 60 Degree Angle of Threads, Champion 304-1-11-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14861)
- WESTWARD 4-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (22UW08)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 (C89709)
- DYNAMIC Tools 24oz Bricklayer's Hammer, Hickory Handle (D041130)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1736200)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPS (16355)
- YMW TAPS Pipe Tap, 1/4"-18, NPTF (383663)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5PXH5)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 4 Flutes (008880AS)
- DRILL AMERICA 4"-8 NPT Carbon Steel Pipe Tap (DWTPT4INCH)
- RIDGID Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (E-5116)
- Champion Cutting Tool Pipe Taps