Shop All Jobber Length Drill Bits
Champion Cutting Tool
19/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank
Mfr # CHA XL5-19/64
Zoro # G611874875
product price: $46.99
/pk 6, $7.83/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Nomo Surface Treatment
- Flute Length 4-3/8"
- Diameter 19/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL5-19/64
- Zoro # G611874875
- UPC # 846035043663
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 4-3/8" |
Diameter | 19/64" |
Details
Material | high speed steel |
Finish | Nomo Surface Treatment |
Description
19/64in Champion XL5 Brute Platinum Jobber Drills, Heavy Duty, Straight Shank, 135 Degree Split Point, HSS with NOMO Surface Treatment, Black & Bright Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- APEX TOOL GROUP Extension Socket Impact 375 Mal Sq 375 (EX-376-10)
- WESTWARD Putty Knife, Stiff, 2", Carbon Steel (4YP30)
- AMPCO SAFETY TOOLS Flange Wedge, Nonsparking, 2 x 7 In (W-11)
- CHAMPION CUTTING TOOL #2 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-2)
- CHAMPION CUTTING TOOL #37 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-37)
- CHAMPION CUTTING TOOL 1/8in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/8)
- CHAMPION CUTTING TOOL 7/16in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-7/16)
- CHAMPION CUTTING TOOL 1/4in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/4)
- CHAMPION CUTTING TOOL 29/64in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-29/64)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/8 (C23129)
- Champion Cutting Tool Drill Bits