Shop All Jobber Length Drill Bits
Champion Cutting Tool
1/8in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK
Mfr # CHA 705-1/8
Zoro # G211873896
product price: $21.19
/pk 12, $1.77/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 2-3/4"
- Diameter 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 705-1/8
- Zoro # G211873896
- UPC # 846035041744
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Flute Length | 2-3/4" |
Diameter | 1/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
1/8in Champion General Purpose Jobber Drill Bits, Black Oxide Treated Straight Shank, 118 Degree Point, HSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Orbital Polisher, L 17 7/25 in, 5.61 lb (2685-20,48-11-1865)
- HHIP 1-9/16 X 9-1/4" Lathe Mandrel (3902-2136)
- DRILL AMERICA 17/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (DWDCO17/32)
- HUSQVARNA Adapter Cord (542173120)
- CHAMPION CUTTING TOOL 15/32in XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-15/32)
- CHAMPION CUTTING TOOL 1/8in M42 Cobalt Jobber Drill Bits, HSS Gold Oxide Finish, Straight Shank (CHA 705C-1/8)
- CHAMPION CUTTING TOOL 9/32in - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-9/32)
- CHAMPION CUTTING TOOL 5/32in x 3-1/4in Champion Multi-Purpose Drill Bit, Drill Through Steel in One Operation (CHA CM-MPB-5/32)
- CHAMPION CUTTING TOOL #10 XL5 Brute Jobber Drill, Heavy Duty, Straight Shank (CHA XL5-10)
- CHAMPION CUTTING TOOL #40 - 705SP Heavy Duty Jobber Drill, Typ NAS907-B, Straight Shank (CHA 705SP-40)
- WESTWARD #4 Cobalt TiN 135 Deg. Jobber Length Drill Bit (5PLY5)
- Champion Cutting Tool Drill Bits