Shop All Chisels
Champion Cutting Tool
18in CM96 Bull Point Chisel, SDS Max Shank, Champion
Mfr # CHA CM96-04
Zoro # G911881498
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18"
- Shank Dia. 18"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM96-04
- Zoro # G911881498
- UPC # 846035011686
- Country of Origin Taiwan, Province of China
- Category Chisels
Dimensions
Length | 18" |
Shank Dia. | 18" |
Details
Finish | Bright |
Description
18in CM96 Bull Point Chisel, SDS Max Shank, Champion CM96-04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 1/4", Hex, 2mm, 1", PK5 (185-2MM-5PK)
- VERMONT GAGE Reamer Blank, 3/64 in Size, High Speed Steel, Bright (Uncoated) Finish, Fractional Inch (502104690)
- PROTO 1/2 in Drive, 13/16" Triple Square SAE Socket, 12 Points (J5426)
- TEKTON 7 Inch Wire Stripper (3797)
- CHAMPION CUTTING TOOL SDS Max Chisels Bull Point 11 (CHA CM96-01)
- BAHCO Bahco Ergo Chisel Set, 6 pcs. (434-S6-EUR)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 3/4" (18MM) (74815)
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- DASCO PRO Guarded Electrician Chisel, 2-3/4" Tip x 8" L (G470)
- GEDORE Flat Cold Chisel, 300 x 23 x 13mm (95-303)
- AJAX TOOL WORKS CHISEL Chisel 11"OA Zip Gun SK 3/4W BLAD (AJA910-11)
- Champion Cutting Tool Chisels