Shop All Tool Bits
Champion Cutting Tool
1/8in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion, 12PK
Mfr # CHA 515-1/8
Zoro # G511881867
product price: $165.99
/pk 12, $13.83/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Shank Dia. 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 515-1/8
- Zoro # G511881867
- UPC # 846035005234
- Country of Origin United States
- Category Tool Bits
Dimensions
Shank Dia. | 1/8" |
Details
Material | high speed steel |
Description
1/8in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Head 34mm, 12 Points (J1234M-T500)
- HHIP 1/4-28UNF 2A Thread Ring Gage Set Go-Nogo (4101-0322)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size6 max.24 mm (40260106)
- CHAMPION CUTTING TOOL 5/8in x 5/8in x 4in - AR Brazed Carbide Tool Bit - Straight Turning Tool, 6PK (CHA AR10-883)
- CHAMPION CUTTING TOOL 5/16in - 515 Square Tool Bit, High Speed Steel, 10 Degree Bevel, Champion 515-6/16, 12PK (CHA 515-5/16)
- QUALTECH Tool Bit, Square End Shape, 58 Width, 412 Length, HSS (DEWTBHS5/8)
- MICRO 100 Brazed Tool Bit, RAD, 3.5 In L, 1/2 In W (RAD-9)
- MICRO 100 Tool Bit Set, RAD, 1/32-1/2, 32nds, 16 Pc (RAD-24)
- MICRO 100 Brazed Tool Bit, RXL, 3.5 In L, 1/2 In W (RXL-9)
- DRILL AMERICA 5/16" C2 Right Hand Carbide Tipped Toolbit (DEWBR-5C2)
- Champion Cutting Tool Tool Bits