Shop All Threading Inserts
Champion Cutting Tool
1/8in-27-NPT - CS30 Hexagon Rethreading Die, 27 TPI , Contractor Series, Carbon Steel, 6PK
Mfr # CHA CS30-1/8-27-NPT
Zoro # G811874255
$36.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material carbon steel
- Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CS30-1/8-27-NPT
- Zoro # G811874255
- UPC # 846035010610
- Country of Origin China
- Category Threading Inserts
Dimensions
Diameter | 1/8 in |
Details
Material | carbon steel |
Description
1/8in-27-NPT - CS30 Hexagon Rethreading Die, 27 TPI Threads per Inch, Contractor Series, Carbon Steel, Champion CS30-1/8-27-NPT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 24" x 7/16" (01004)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC #54 (C71154)
- IRWIN Hi-Contrast Framing Square, 16x24in, PK3 (1794447)
- NACHI SG-ESS Stub Length Drill - 3.65mm (0575600)
- CHAMPION CUTTING TOOL 1-3/4in-12 - 330 Hexagon Rethreading Dies, 3in Size Across Flats, 1in Die Thickness, Carbon Steel (CHA 330-1-3/4-12)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- CHAMPION CUTTING TOOL 8mm-1.25 - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-8X1.25)
- CHAMPION CUTTING TOOL 1/8-28-BSP - CS30M Metric Hexagon Rethreading Die, 1.25 TPI, Contractor Series, Carbon Steel (CHA CS30M-1/8-28-BSP)
- WIDIA Threading Insert, NT, (NTP2R)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- Champion Cutting Tool Indexable Tools